Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 12 gal. Square Ash/Trash Can, Bronze, None, Steel FGR12SU6000PL

12 gal. Square Ash/Trash Can, Bronze, None, Steel (Discontinued)

  • Mfr # FGR12SU6000PL
  • Zoro # G6042951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGR12SU6000PL
Zoro #
G6042951
UPC #
097591022153
Country of Origin
Unknown

Dimensions

Height
32"
Width
13-1/2"
Trash Can Dia./Width
13-1/2"
Container Depth
13-1/2"
Length
13-1/2"
Depth
13-1/2"

Details

Trash Container Capacity
12 gal.
Container Shape
Square
Color
Bronze
Material
Steel
Series
Aspen
Item
Ash/Trash Can
Top Design
Ash Top
Container Basic Material
Stone
Primary Container Color
Bronze
Opening Closure Type
None
Number of Openings
4
Standards
Class A Fire Rating, ADA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Plastic Liner
Lid Options
Lid Included
Shape
Square
Top Type
Flat
Capacity
12 gal.
Container Strength
Heavy Duty
Finish
UV Protectant, Powder Coated
Specific Container Material
Steel, Stone
Container Mounting Style
Free-Standing
Indoor/Outdoor
Outdoor
Receptacle Container Style
Decorative

Description

Square, Flat, 12 gal, Bronze, Gray, Height 32 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.