Zoro Homepage
This item is Discontinued.
Rubbermaid 24 gal. Rectangular Ash/Trash Can, Tan, None, Steel FGR18SU201PL

24 gal. Rectangular Ash/Trash Can, Tan, None, Steel (Discontinued)

  • Mfr # FGR18SU201PL
  • Zoro # G0004164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGR18SU201PL
Zoro #
G0004164
UPC #
00097591065761
Country of Origin
United States

Dimensions

Height
32"
Width
18"
Trash Can Dia./Width
18"
Base Dia.
19-3/4"
Container Depth
18"
Length
18"
Diameter
19-3/4"
Depth
18"

Description

Steel Rectangular Trash Can/Ash Tray,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.