24 gal. Square Ash/Trash Can, Gray, None, Steel (Discontinued)
- Mfr # FGR18WU2000PL
- Zoro # G0004173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR18WU2000PL
Zoro #
G0004173
UPC #
097591103623
Country of Origin
Unknown
Dimensions
Height
38"
Width
18"
Base Dia.
19-3/4"
Trash Can Dia./Width
18"
Length
18"
Container Depth
18"
Diameter
19-3/4"
Depth
18"
Description
Square, 24 gal, Gray, Height 38 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.