Zoro Homepage
This item is Discontinued.
Rubbermaid 29 gal. Square Ash/Trash Can, Green, None, Steel FGR36HT202PL

29 gal. Square Ash/Trash Can, Green, None, Steel (Discontinued)

  • Mfr # FGR36HT202PL
  • Zoro # G5418637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGR36HT202PL
Zoro #
G5418637
UPC #
097591045633
Country of Origin
Unknown

Dimensions

Height
40"
Width
21"
Length
21"
Trash Can Dia./Width
21"
Container Depth
21"
Base Dia.
22-1/2"
Diameter
22-1/2"
Depth
21"

Details

Trash Container Capacity
29 gal.
Container Shape
Square
Color
Green
Material
Steel
Series
Aspen
Item
Ash/Trash Can
Top Design
Ash Top
Container Basic Material
Stone
Primary Container Color
Beige
Standards
Class A Fire Rating, ADA Compliant
Capacity
29 gal.
Shape
Square
Opening Closure Type
None
Container Strength
Heavy Duty
Indoor/Outdoor
Outdoor
Container Mounting Style
Free-Standing
Finish
UV Protectant, Powder Coated
Lid Options
Lid Included
Includes
Plastic Liner, Adjustable Leg Levelers, Stone Panels, (4) 5" H x 17" Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner
Number of Openings
4
Receptacle Container Style
Decorative
Specific Container Material
Steel, Stone

Description

Square, 29 gal, Green, Brown, Height 40 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.