29 gal. Square Ash/Trash Can, Green, None, Plastic (Discontinued)
- Mfr # FGR34HT50PLEGN
- Zoro # G5662307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR34HT50PLEGN
Zoro #
G5662307
UPC #
097591062210
Country of Origin
Unknown
Dimensions
Height
37"
Width
21"
Length
21"
Trash Can Dia./Width
21"
Base Dia.
19-3/4"
Container Depth
21"
Diameter
19-3/4"
Depth
21"
Description
Square, 29 gal, Green, Height 37 in, Plastic, Steel, UV Protectant, Powder Coated, Galvanized, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.