3-1/2 gal. Round Ash/Trash Can, Black, None, Steel (Discontinued)
- Mfr # FG1100EBK
- Zoro # G5945396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG1100EBK
Zoro #
G5945396
UPC #
097591016107
Country of Origin
Multiple
Dimensions
Height
27"
Width
10"
Trash Can Dia./Width
10"
Opening Size
5-1/2"
Container Depth
10"
Base Dia.
10"
Diameter
10"
Depth
10"
Description
Round, 3 1/2 gal, Black, Height 27 in, Steel, Powder Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.