12 gal. Round Ash/Trash Can, Stainless Steel, 15 in Dia, None, Stainless Steel (Discontinued)
- Mfr # FGSO16SUSSSGL
- Zoro # G3851452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGSO16SUSSSGL
Zoro #
G3851452
UPC #
097591010839
Country of Origin
United States
Dimensions
Height
28"
Width
15 in
Trash Can Dia./Width
15"
Width/Diameter
15 in
Description
Ashtray/Trash Can, Round, Flat with Side Opening, 12 gal, Gray, Height 28 in, Width/Diameter 15 in, Metal, Stainless Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.