This item is Discontinued.

Rubbermaid Commercial 36 gal. Round Trash Can, Architectural Bronze, 29" Dia, None, Steel, Rigid Plastic FGMT32PLABZ

36 gal. Round Trash Can, Architectural Bronze, 29" Dia, None, Steel, Rigid Plastic (Discontinued)

  • Mfr # FGMT32PLABZ
  • Zoro # G0453559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGMT32PLABZ
Zoro #
G0453559
UPC #
097591003978
Country of Origin
Multiple

Dimensions

Height
32-1/2"
Width
29"
Container Depth
29"
Trash Can Dia./Width
29"
Width/Diameter
29"
Diameter
29"
Depth
29"

Details

Trash Container Capacity
36 gal.
Container Shape
Round
Color
Architectural Bronze
Material
Steel, Rigid Plastic
Series
Americana Series(TM)
Item
Trash Can
Top Design
Open
Container Basic Material
Metal, Plastic
Primary Container Color
Bronze
Indoor/Outdoor
Outdoor
Top Type
Flat with Top Opening
Container Mounting Style
Free-Standing
Capacity
36 gal.
Shape
Round
Lid Options
No Lid
Features
Includes Leg Levelers For Uneven Surfaces. Lift-Off, Cable Secured And Vandal-Resistant Funnel Top Channels Trash Into Removable Rigid Plastic Liner.
Number of Openings
1
Includes
Rigid Plastic Liners, Leg Levelers, 2" x 1/4" Welded Steel Slats Over Steel Body and 11-1/2" Dia. Opening For Litter Disposal
Standards
ADA compliant
Opening Closure Type
None
Specific Container Material
Steel
Container Strength
Heavy Duty
Finish
UV Protectant, Powder Coated
Receptacle Container Style
Decorative
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Lid Connection
None
Mobility
Stationary
Lid Opening Mechanism
None
Material Grouping
Metal
Container Product Grouping
Trash Can
Location
Outdoor
Rigid Liner Material
Plastic

Description

Trash Can, Round, Flat with Top Opening, 36 gal, Bronze, Height 32 1/2 in, Width/Diameter 29 in, Metal, Steel, UV Protectant, Powder Coated, Outdoor, Stationary, No Lid, None, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.