Back Panel, Side Panel Kit

  • Mfr # FG4093L1BLA

  • Zoro # G8902381


product price:  $52.89
/ea

Key Features

Overall Height
1 1/2 in
Overall Width
13 1/2 in
Color
Black
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG409300BLA, FG409500BLA, FG9T3400BLA, FG9T3500BLA, FG9T4100BLA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG4093L1BLA
Zoro #
G8902381
UPC #
836513008833
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
13 1/2 in
Overall Depth
32 in

Details

Color
Black
Item
Back Panel, Side Panel Kit
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG409300BLA, FG409500BLA, FG9T3400BLA, FG9T3500BLA, FG9T4100BLA
Product Type
Side/Back Panel Kit
Includes
(2) Side Panels, Back Panel

Description

Side/Back Panel Kit, Color Black, Includes (2) Side Panels, Back Panel, For Use With Grainger Item Number 4MC26, 4YX42, 5M691, 5M692, For Use With Mfr. Model Number FG409300BLA, FG409500BLA, FG9T3400BLA, FG9T3500BLA, FG9T4100BLA, Overall Depth 32 in, Overall Width 13 1/2 in, Overall Height 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.