This item is Discontinued.

Rubbermaid Commercial Barricade Cone System, 39 3/4 in Height, 12 1/4 in Width, Plastic, Cone, English, French, Spanish FG628700YEL

Barricade Cone System, 39 3/4 in Height, 12 1/4 in Width, Plastic, Cone, English, French, Spanish (Discontinued)

  • Mfr # FG628700YEL
  • Zoro # G2911535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG628700YEL
Zoro #
G2911535
UPC #
086876162738
Country of Origin
United States

Dimensions

Width
12 1/4 in
Height
39 3/4 in
Thickness
1.250"

Details

Item
Barricade Cone System
Header
No Header
Legend
Caution/Cuidado/Attention
Sign Shape
Cone
Sign Material
Plastic
Printed Language
English, French, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Plastic
OSHA Compliant
Yes
Language
English, French, Spanish
Color
Yellow
Number of Panels
0
Sign Legend Color
Black
Double-Sided
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Compliant, OSHA Compliant
Features
Cone is Stackable
Sign Legend Text Color
Black
Number of Printed Sides
4
Sign Message
No Additional Signage
Sign Format
ANSI/OSHA Format
Kit Components Description
(1) 27 lb Steel Double Weight Wing, (1) Belt Cassette (7 ft x 3 in), (1) Safety Cone
Product Type
Safety Cone System

Description

Barricade Cone System, Kit Components Description (1) 27 lb Steel Double Weight Wing, (1) Belt Cassette (7 ft x 3 in), (1) Safety Cone, Kit Components - Grainger Model No. (1) 3NB41, (1) 3NB44, (1) 9NU49, (1) Safety Cone (Caution), Cone Size 39 3/4 in x 12 1/4 in, Sign Message No Additional Signage, (1) 7 ft Belt Cassette, Sign Subject Matter Caution Warning, Sign Topic Caution Warning, Sign Format ANSI/OSHA Format

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.