Box, Food/Tote
Mfr # FG350100WHT
Zoro # G2567966
product price: $54.49
/eaKey Features
Capacity (Qt.)
86 qt
Overall Length (In.)
26 in
Overall Width (In.)
18 in
Color
White
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG350100WHT
Zoro #
G2567966
UPC #
086876022711
Country of Origin
United States
Dimensions
Overall Length (In.)
26 in
Overall Width (In.)
18 in
Overall Height (In.)
15 in
Overall Width
26 in
Overall Diameter
26 in
Overall Height
15 in
Overall Length
26 in
Details
Capacity (Qt.)
86 qt
Color
White
Material
Polyethylene
Item
Food/Tote Box
Product Type
Food/Tote Box
Capacity
21.5 gal
Dishwasher Safe
No
NSF Certified
Yes
Includes Handle
No
Microwaveable
No
Freezer Safe
No
Graduated
No
Description
Food/Tote Box, Capacity 21.5 gal, Color White, Material Polyethylene, Overall Height 15 in, Overall Length 26 in, Overall Width 26 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter 26 in, Freezer Safe No, Product Type Food/Tote Box, Graduated No, Includes Handle No, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.