BRUTE(R) 32 gal Trash Can Lid, Flat Blue, Resin, 0 Openings 22 1/4 in W/Dia

  • Mfr # FG263100BLUE

  • Zoro # G9168311


product price:  $14.15
/ea

Key Features

Top Type
Flat
For Use With
Mfr. No. FG263200BLUE
Lid Shape
Round
Width/Diameter
22 1/4 in
Lid Connection
Snap On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG263100BLUE
Zoro #
G9168311
UPC #
086876192018
Country of Origin
United States

Dimensions

Width/Diameter
22 1/4 in
Trash Can Dia./Width
22-1/2"
Length
1-55/64 in
Height
1 5/8 in
Width
22 1/2 in
Overall Diameter
22 1/2 in

Details

Top Type
Flat
For Use With
Mfr. No. FG263200BLUE
Lid Shape
Round
Color
Blue
Lid Connection
Snap On
Item
Trash Can Lid
Top Design
Flat Top
For Use With Trash Can Mfr. Model Number
FG263200BLUE
Opening Closure Type
Snap-Lock
Container Basic Material
Plastic
Primary Container Color
Blue
Specific Container Material
Plastic
Standards
NSF/ANSI
Container Shape
Round
Trash Container Capacity
32 gal.
Series
BRUTE(R)
Material
Resin
For Container Capacity
32 gal
Number of Openings
0
Material Grouping
Plastic
For Cntnr Cap
32 gal
Features
Self-Draining Lid Reduces Pooling When Containers Are Stored Outside
Finish
UV Protectant
Product Type
Trash Can Top
Lid Type
Flat
Includes Ashtray
Ashtray Not Included
Compatible with Manufacturer Model Number
FG263200BLUE
Legend
Waste
For Use with Mfr Model Number
FG263200BLUE
Compatible Manufacturer Part Number
FG263200BLUE
Compatible Manufacturer Model Number
FG263200BLUE
Compatible with Mfr. Model No.
FG263200BLUE
Compatible Mfr. Model Number
FG263200BLUE

Description

The Rubbermaid Commercial BRUTE Self-Draining Lids feature self-draining channels that prevent water from pooling. Snap-lock ensures a secure fit while ridges enable stacking for space efficient storage.


Features and Benefits:
Self-draining channels prevent water from pooling and reduce still water build-up on the trash can lid
Snap-lock ensures a secure fit
Ridges enable stacking of BRUTE containers to provide a space-efficient storage solution
Easy-to-clean, seamless construction is guaranteed to never fade, warp, crack, or crush and features a UV inhibitor for a long-life in extreme environments
Proprietary design constructed with the highest-quality materials plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.
Meets NSF 2, 21 approval and is USDA Meat and Poultry Group listed, ensuring regulatory compliance for food storage and ability to be cleaned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.