BRUTE(R) 10 gal Trash Can Lid, Flat Gray, Resin, 0 Openings 16 in W/Dia
Mfr # FG260900GRAY
Zoro # G3963377
product price: $11.19
/eaKey Features
Top Type
Flat
For Use With
FG261000GRAY
Lid Shape
Round
Width/Diameter
16 in
Lid Connection
Snap On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG260900GRAY
Zoro #
G3963377
UPC #
086876012385
Country of Origin
United States
Dimensions
Width/Diameter
16 in
Length
15-7/8 in
Trash Can Dia./Width
17-1/4"
Height
1 1/4 in
Width
17 1/8 in
Overall Diameter
17 1/8 in
Description
Trash Can Top, Flat, 10 gal, Round, Snap On, Number of Openings 0, Gray, BRUTE(R) Series, Height 1 1/4 in, Width/Diameter 16 in, Plastic, Plastic, 48XM24 For Use With Trash Can Grainger Item Number, FG261000GRAY For Use With Trash Can Mfr. Model Number, NSF/ANSI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.