55 gal Flat Lid, 26 3/4 in W/Dia, Dark Green, Resin, 0 Openings (Discontinued)
- Mfr # FG265400DGRN
- Zoro # G3955939
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG265400DGRN
Zoro #
G3955939
UPC #
086876203127
Country of Origin
United States
Dimensions
Width/Diameter
26 3/4 in
Length
26-3/4"
Height
3 in
Width
29 1/8 in
Details
Trash Container Capacity
55 gal.
Top Type
Flat
Container Shape
Round
Lid Shape
Round
Color
Dark Green
Top Design
Flat Top
Lid Connection
Snap On
Opening Closure Type
Snap-Lock
Item
Lid
Container Basic Material
Plastic
Material
Resin
Series
BRUTE
Primary Container Color
Green
Specific Container Material
Plastic
For Use With Trash Can Mfr. Model Number
FG265500DGRN
Material Grouping
Plastic
Number of Openings
0
For Container Capacity
55 gal
Material Group
Plastic
For Cntnr Cap
55 gal
Description
Trash Can Top, Flat, 55 gal, Round, Snap On, Number of Openings 0, Green, BRUTE(R) Series, Height 3 in, Width/Diameter 26 3/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.