BRUTE(R) 55 gal Trash Can Lid, Flat White, Resin, 0 Openings 26 3/4 in W/Dia
Mfr # FG265400WHT
Zoro # G3955966
product price: $32.99
/eaKey Features
Top Type
Flat
For Use With
FG265500WHT
Lid Shape
Round
Width/Diameter
26 3/4 in
Lid Connection
Snap On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG265400WHT
Zoro #
G3955966
UPC #
086876203134
Country of Origin
United States
Dimensions
Width/Diameter
26 3/4 in
Length
26-3/4 in
Height
3 in
Width
29 1/8 in
Overall Diameter
29 1/8 in
Description
Trash Can Top, Flat, 55 gal, Round, Snap On, Number of Openings 0, White, BRUTE(R) Series, Height 3 in, Width/Diameter 26 3/4 in, Plastic, Plastic, 48XM32 For Use With Trash Can Grainger Item Number, FG265500WHT For Use With Trash Can Mfr. Model Number, NSF/ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.