55 gal Flat Lid, 26 3/4 in W/Dia, Yellow, Resin, 0 Openings (Discontinued)
- Mfr # FG265400YEL
- Zoro # G3955948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG265400YEL
Zoro #
G3955948
UPC #
086876203158
Country of Origin
United States
Dimensions
Width/Diameter
26 3/4 in
Length
26-3/4"
Height
3 in
Width
29 1/8 in
Details
Trash Container Capacity
55 gal.
Top Type
Flat
Container Shape
Round
Lid Shape
Round
Color
Yellow
Top Design
Flat Top
Lid Connection
Snap On
Item
Lid
Opening Closure Type
Snap-Lock
Container Basic Material
Plastic
Series
BRUTE
For Use With Trash Can Mfr. Model Number
FG265500YEL
Primary Container Color
Yellow
Material
Resin
Specific Container Material
Plastic
Material Grouping
Plastic
Number of Openings
0
For Container Capacity
55 gal
For Cntnr Cap
55 gal
Material Group
Plastic
Description
Trash Can Top, Flat, 55 gal, Round, Snap On, Number of Openings 0, Yellow, BRUTE(R) Series, Height 3 in, Width/Diameter 26 3/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.