Zoro Homepage
This item is Discontinued.
Rubbermaid 3-1/2 gal. Round Bucket, 11-1/4" H, 12" Dia, Red, HDPE FG261400RED

3-1/2 gal. Round Bucket, 11-1/4" H, 12" Dia, Red, HDPE (Discontinued)

  • Mfr # FG261400RED
  • Zoro # G4125642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG261400RED
Zoro #
G4125642
UPC #
086876012910
Country of Origin
United States

Dimensions

Bucket/Pail Width
12"
Bucket/Pail Dia.
12"
Bucket/Pail Height
11-1/4"
Bucket/Pail Length
11-1/4"

Details

Bucket Capacity
3-1/2 gal.
Color
Red
Item
Bucket
Capacity
3-1/2 gal.
Features
Brute(R) Buckets Have Molded-In Graduations For Accurate Measuring.
Anti-Spill
No
Includes
Pour Spout
Metal Detectable
No
Series
BRUTE
Shape
Round
Material
HDPE
Color Coding System
Yes

Description

Bucket, Capacity 3-1/2 gal., Anti-Spill No, Shape Round, Color Coding System Yes, Metal Detectable No, Series BRUTE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.