Rubbermaid Commercial
Bucket, Brute 1 Ea, 10.2 in H, Nickel, Chrome, Gray
Mfr # 296300GY
Zoro # G9320304
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 10 qt.
- Bucket/Pail Material Steel, High-density Polyethylene (HDPE), Plastic
- Color Nickel, Chrome, Gray
- Bucket/Pail Height 10.2 in
- Handle Material Nickel/Chrome Plated Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PLUNGER Surface Drain Plunger, Rubber, 6" Cup dia. (MP200)
- FABULOSO Fabuloso 53058 128 oz. All Purpose Cleaner; Lavender Scent (171541)
- GEORGIA-PACIFIC SofPull Center Pull Hand Towel Dispenser, With Roll of 320 Centerpull Towels, 9.56x9.38x12.06, Gray (58206)
- THE BRUSH MAN Dust Mop Handle - Flex Head, 12PK (HDM-FLEX)
- RUBBERMAID COMMERCIAL 8 3/4 gal Yellow, Plastic (2064914)
- RUBBERMAID COMMERCIAL 19 qt Gray, Plastic (FG262888GRAY)
- RUBBERMAID COMMERCIAL 15 qt Steel Gray, Plastic (FG619400STL)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 9 1/2 in Dia, Gray, Plastic (1ELK1)
- Rubbermaid Commercial Buckets & Mop Pails