ProSave sliding Lid Bulk Ingredient Container Lid and Scoop, White, Plastic

  • Mfr # FG9G7800WHT

  • Zoro # G2601173


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
18 7/8 in
Overall Width (In.)
4 1/8 in
Color
White
Material
Plastic
Includes
4 Cup Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9G7800WHT
Zoro #
G2601173
UPC #
086876203608
Country of Origin
China

Dimensions

Overall Length (In.)
18 7/8 in
Overall Width (In.)
4 1/8 in
Outside Height
18-7/8"
Outside Width
4-1/8"
Overall Height (In.)
18 7/8 in
Outside Length
18-7/8"
Overall Length
23 1/2 in

Details

Color
White
Material
Plastic
Includes
4 Cup Scoop
Load Capacity
32 gal.
Item
Bulk Ingredient Container Lid and Scoop
Type
ProSave sliding Lid
Capacity
32 qt
Lid Color
White
Dishwasher Safe
Yes
NSF Certified
Yes
Lid Included
Yes
First In First Out Compatible
No

Description

Bulk Ingredient Container Lid and Scoop, Lid Color White, Lid Included Yes, Overall Height 5 1/4 in, Dishwasher Safe Yes, First In First Out Compatible No, Includes Handle, Scoop, Product Type Sliding Lid, Capacity 32 qt, Color White, Overall Length 23 1/2 in, Overall Width 23 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.