Proserve 100 Cup Ingredient Bin Bulk Storage Bin, White
Mfr # FG9G5700WHT
Zoro # G2547447
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Capacity (L)
23.7
Capacity (Qt.)
21.63
Overall Length (In.)
23 1/2 in
Overall Width (In.)
11 1/2 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG9G5700WHT
Zoro #
G2547447
UPC #
086876189957
Country of Origin
China
Dimensions
Overall Length (In.)
23 1/2 in
Overall Width (In.)
11 1/2 in
Overall Height (In.)
16 7/8 in
Outside Length
23-1/2"
Outside Width
11-1/2"
Outside Height
16-7/8"
Overall Length
23 1/2 in
Details
Capacity (L)
23.7
Capacity (Qt.)
21.63
Color
White
Material
Base: Polypropylene (PP); Scoop: Polycarbonate (PC)
Type
Proserve 100 Cup Ingredient Bin
Storage Container Style
Solid Walls, Solid Bottom
Finish
Smooth
Includes
2 Cup Clear Polycarbonate Scoop and Dual Opening and Closing Clear Lid
Load Capacity
6.25 gal.
Item
Bulk Storage Bin
Capacity
25 lb
Lid Color
Clear
NSF Certified
Yes
Dishwasher Safe
Yes
Bin Style
Shelf
Lid Included
Yes
First In First Out Compatible
No
Description
Bulk Storage Bin, Lid Color Clear, Lid Included Yes, Overall Height 16 7/8 in, Bin Style Shelf, Dishwasher Safe Yes, First In First Out Compatible No, Includes Scoop, Product Type Ingredient Bin with Scoop, Capacity 25 lb, Color White, Overall Length 23 1/2 in, Overall Width 11 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.