Caddy, Gray, Polyethylene

  • Mfr # FG264900GRAY

  • Zoro # G4386094


product price:  $46.99
/ea

Key Features

Color
Gray
Material
Plastic
Overall Length
16 in
Overall Width
9 in
For Use With
Brushes, Gloves, Liners, Lobby Dust Pan, Other Cleaning Supplies, Spray Bottles, Wet-Floor Signs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG264900GRAY
Zoro #
G4386094
UPC #
086876016482
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
9 in
Height
5 in
Width
9 3/4 in
Length
16 3/4 in
Overall Height
5 in
For Container Size
44 gal

Details

Color
Gray
Material
Plastic
For Use With
Brushes, Gloves, Liners, Lobby Dust Pan, Other Cleaning Supplies, Spray Bottles, Wet-Floor Signs
Item
Maid Caddy
Number of Compartments
1
Includes
Caddy
For Product Type
Cleaning Tools
Caddy Type
Multipocket Bag Caddy

Description

Maid Caddy, Color Gray, Material Plastic, Overall Length 16 in, Overall Height 5 in, Number of Compartments 1, Overall Width 9 in, Caddy Type Multipocket Bag Caddy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.