Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Cart, 33Hx32 3/4W, Black FG9T2800BLA

Cart, 33Hx32 3/4W, Black (Discontinued)

  • Mfr # FG9T2800BLA
  • Zoro # G3001135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T2800BLA
Zoro #
G3001135
UPC #
086876165616
Country of Origin
United States

Dimensions

Monitor Size
24 in
Depth
18 3/4 in
Width
32 1/2 in
Height
32 1/2 in

Details

Item
Cart
Type
Audio Visual Cart
Display Type
CRT
Material
Plastic/Metal
Number of Shelves
3
Number of Adjustable Shelves
0
Caster Type
(4) 3 in Nonmarking Swivel Casters (2 Locking)
Includes
Power Strip w/10 Ft Cord, Adjustable Strap,
Color
Black
Standards
Power Strip is UL and CSA Listed
Load Capacity
150 lb

Description

Cart, Material Plastic/Metal, Number of Shelves 3, Caster Type (4) 3 in Nonmarking Swivel Casters (2 Locking), Standards Power Strip is UL and CSA Listed, Color Black, Number of Adjustable Shelves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.