
Caster, Plate (5"Od, Swvl, Gray)
Mfr # 4501L2
Zoro # G302220783
product price: $15.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4501L2
Zoro #
G302220783
UPC #
-
Country of Origin
United States
Description
Utility Cart Plate Mount Caster 5" Swivel Caster;Castr Type: Swivel;Color: Black Hub, Gray Tread;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Hobart Warewashing Am15 Vl-2;Material(S): Polypropylene Hub, Thermoplastic Tread;Mounting Plate Size: 2-3/8" X 3-5/8";Mounting Type: Plate;Screw Centers: 1-3/4", 2-7/8", 44 Mm, 73 Mm;Type: Medium-Duty;Weight: 1.245 Lb;Wheel Diameter: 5" Swivel Caster, 127 Mm Swivel Caster;Wheel Width: 1", 25 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.