Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Plate5Od, Swvl, Gray

  • Mfr # RBMD4501-L2

  • Zoro # G802220702


product price: $13.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBMD4501-L2
Zoro #
G802220702
UPC #
-
Country of Origin
United States

Description

Utility Cart Plate Mount Caster 5" Swivel Caster;Castr Type: Swivel;Color: Black Hub, Gray Tread;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Hobart Warewashing Am15 Vl-2;Material(S): Polypropylene Hub, Thermoplastic Tread;Mounting Plate Size: 2-3/8" X 3-5/8";Mounting Type: Plate;Screw Centers: 1-3/4", 2-7/8", 44 Mm, 73 Mm;Type: Medium-Duty;Weight: 1.245 Lb;Wheel Diameter: 5" Swivel Caster, 127 Mm Swivel Caster;Wheel Width: 1", 25 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.