Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rubbermaid Commercial Caster Set, Rubber, 125 lb. Load Cap. 1997371

Caster Set, Rubber, 125 lb. Load Cap. (Discontinued)

  • Mfr # 1997371
  • Zoro # G2124287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1997371
Zoro #
G2124287
UPC #
086876237559
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Depth
5-11/16"
Overall Height
6 in
Caster Dia.
5"
Caster Mounting Height
5 7/8 in
Caster Mounting Plate Size
3-5/8 in x 2-1/2 in
Caster Wheel Dia.
5 in

Details

Item
Replacement Caster for Shelf & Utility Carts
Color
Black
For Use With
Utility Carts
Includes
(4) Casters
Load Capacity
500 lb
Material
Rubber
Utility Cart Accessory Item
Caster Set
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster Inside Bolt Hole Spacing
2-5/16 in x 1-3/4 in
Caster Mounting Type
Plate
Caster Sub-Type
Rigid, Swivel

Description

Replacement Caster for Shelf & Utility Carts, Load Capacity 500 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Type Standard, Mounting Type Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.