Caster, Stem

  • Mfr # GRFG3424L60000

  • Zoro # G9048636


product price:  $12.25
/ea

Key Features

Type
4 in Swivel
Overall Length
4 in
Overall Height
6 3/4 in
Overall Width
2 in
Product Type
Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFG3424L60000
Zoro #
G9048636
UPC #
836513001278
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Height
6 3/4 in
Overall Width
2 in

Details

Item
Stem Caster
Type
4 in Swivel
Product Type
Caster
Compatible Brand
Rubbermaid
Caster Maneuverability
Swivel
Compatible Manufacturer Model Number
1777453, FG335588PLAT, FG342488BLA, FG342488PLAT, FG342488RED, FG345700BLA, FG409100BLA, FG409100GRAY, FG409100OWHT, FG409200OWHT, FG409300BLA, FG409300OWHT, FG409400GRAY, FG409500BLA, FG409600BLA, FG9T6800BLA, FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA, FG9T9200BLA, FG9T9400, FG9T9500
Compatible Product Type
Equipment Carts, Service Carts, Shelf Carts, Utility Carts

Description

Stem Caster, Includes -, Type -, For Use With 3NE61, 4MC25-6, 4UR32, 4YX40, 4YX42-4, 5M690-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.