Zoro Homepage

Caster, Stem(4"Od, Swvl, Gray) For - Part# Rbmd3355L6

  • Mfr # RBMD3355L6

  • Zoro # G902219071


product price: $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBMD3355L6
Zoro #
G902219071
UPC #
-
Country of Origin
United States

Description

Utility Cart Stem Caster 4" Swivel Caster;Castr Type: Swivel;Color: Black Hub, Gray Wheel;Includes: Plastic Caster Insert;Load Heght: 6", 152 Mm;Material(S): Plastic Hub, Polyurethane Wheel;Mounting Type: Stem;Outside Diameter: 7/16" Stem;Weight: 0.885 Lb;Wheel Diameter: 4", 102 Mm;Wheel Width: 1", 25 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.