Zoro Homepage

Cellulose Replacement Head - 12in

  • Mfr # JAN171

  • Zoro # G115801827


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Mop Head Material
Synthetic Cellulose
Mop Head Color
Yellow
Thickness
1 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAN171
Zoro #
G115801827
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Thickness
1 Mil

Details

Mop Head Material
Synthetic Cellulose
Mop Head Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.