Zoro Homepage

Cigarette Receptacle, Silver, 1.25 gal

  • Mfr # FG9W3100SSBLA

  • Zoro # G1265266


product price: $511.00
/ea
Free Shipping & Returns

Key Features

Capacity
1 1/4 gal
Height
39 1/2 in
Width
15 1/2 in
Base Dia.
15 1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9W3100SSBLA
Zoro #
G1265266
UPC #
086876183450
Country of Origin
China

Dimensions

Height
39 1/2 in
Width
15 1/2 in
Base Dia.
15 1/2 in
Opening Size
360 Degrees
Container Depth
15 1/2 in
Opening Diameter
5/8 in

Description

Cigarette Receptacle, Free-Standing, Silver, 1 1/4 gal, Height 39 1/2 in, Width 15 1/2 in, Base Dia. 15 1/2 in, Container Depth 15 1/2 in, Metal, Aluminum, Stainless Steel, Round, Number of Openings 1, Opening Size 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.