Cigarette Receptacle, Black, 1 gal
Mfr # FG257088BLA
Zoro # G4120977
product price: $160.00
/ea
Free Shipping & Returns
Key Features
Capacity
1 gal
Height
39 1/2 in
Width
12 1/4 in
Color
Black
Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG257088BLA
Zoro #
G4120977
UPC #
086876166873
Country of Origin
United States
Dimensions
Height
39 1/2 in
Width
12 1/4 in
Length
12-1/4"
Container Depth
12 1/4 in
Opening Size
11/16 in
Overall Width
12 1/4 in
Opening Diameter
1 in
Description
Cigarette Receptacle, Free-Standing, Black, 1 gal, Height 39 1/2 in, Width 12 1/4 in, Base Dia. Not Applicable, Container Depth 12 1/4 in, Plastic, Galvanized Steel, Plastic, Galvanized, Powder-Coated, Triangular, Number of Openings 2, Opening Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.