Cigarette Receptacle, Black, 1 gal
Mfr # FG9W3000BLA
Zoro # G0014043
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Capacity
1 gal
Height
38 1/4 in
Width
14 in
Base Dia.
13 in
Material
Plastic, Steel, Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG9W3000BLA
Zoro #
G0014043
UPC #
086876173055
Country of Origin
United States
Dimensions
Height
38 1/4 in
Width
14 in
Base Dia.
13 in
Length
13"
Opening Size
1 in
Container Depth
13 in
Overall Width
14 in
Opening Diameter
3/4 in
Description
Cigarette Receptacle, Free-Standing, Black, 1 gal, Height 38 1/4 in, Width 14 in, Base Dia. 13 in, Container Depth 13 in, Plastic, Galvanized Steel, Plastic, Steel, Galvanized, Powder-Coated, Round, Number of Openings 2, Opening Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.