Zoro Homepage

Cold Food Scraper, 13 1/2 In

  • Mfr # FG1905000000

  • Zoro # G1389595


product price: $6.15
/ea

Key Features

Overall Length
13 1/2 in
Overall Width
2 1/2 in
Color
White
Working Temp.
185 Degrees F
Handle Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG1905000000
Zoro #
G1389595
UPC #
086876155525
Country of Origin
China

Dimensions

Overall Length
13 1/2 in
Overall Width
2 1/2 in
Blade Length
4 1/2 in
Blade Width
2 1/2 in

Details

Color
White
Working Temp.
185 Degrees F
Item
Spatula
Handle Material
Silicone
Product Type
Spatula
Blade Material
Silicone
Dishwasher Safe
No
Maximum Temperature
185 Degrees F
NSF Certified
Yes

Description

Spatula, Overall Length 13 1/2 in, Product Type Spatula, Handle Material Silicone, Maximum Temperature 185 Degrees F, Handle Color -, Blade Length 4 1/2 in, Blade Material Silicone, Blade Width 2 1/2 in, Dishwasher Safe No, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.