Zoro Homepage

1,300 mL Personal Soaps Refill, 3 PK

  • Mfr # 3486571

  • Zoro # G6078729


product price: $75.29
/pk 3, $25.10/ea
Free Shipping & Returns

Key Features

Form
Foam
Fragrance
Vanilla/White Peach
Packaging Type
Refill
Size
1,300 mL
For Use On
Dust; Grease; Grime; Soil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3486571
Zoro #
G6078729
UPC #
10086876208624
Country of Origin
Netherlands

Dimensions

Size
1,300 mL

Details

Item
Hand Soap
Form
Foam
Fragrance
Vanilla/White Peach
Packaging Type
Refill
For Use On
Dust; Grease; Grime; Soil
For Use With
Rubbermaid® Flex™ 3486591, 3486592
Application
Hand
Color
Peach
Soap/Lotion Type
Foam
Cleaner Container Type
Refill
Weight
9.75 lbs

Description

Rubbermaid® Commercial Enriched-Foam Soap Refill, 1300mL, Vanilla/White Peach, 3/Carton


  • Rich, foaming lather. Enriched with shea butter and vitamin E. Hypoallergenic for sensitive skin.
  • Enriched with shea butter and vitamin E.
  • Hygienically sealed refill eliminates potential for contamination.
  • Hypoallergenic for sensitive skin.
  • Refill is compatible with any FLexTM Dispenser (3486592, 3486591, 3486590, 3486589).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.