Zoro Homepage

1,600 mL Foam Hand Soap Refill

  • Mfr # FG750390

  • Zoro # G6080661


product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-Free
Application
Hand
Soap/Lotion Type
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG750390
Zoro #
G6080661
UPC #
10763905503904
Country of Origin
United States

Dimensions

Size
1,600 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-Free
Application
Hand
Soap/Lotion Type
Foam
Standards
NSF-Registered E1 Rating; Green Seal™ Certified
Cleaner Container Type
Refill
Color
Clear
Hygiene Form
Foam
For Use On
Dirt; Grime
Packaging Type
Refill
For Use With
TC® FG4870465, FG750339
Weight
15.432 lbs

Description

Rubbermaid® Commercial Free-N-Clean Foaming Hand Soap, 1600mL Refill, 4/Carton


  • Enriched with skin conditioners, Green Seal Certified and pH balanced to be soft on skin.
  • Up to 2,000 hand washes per refill reduces labor and soap costs.
  • NSF E1-rated for food handlers.
  • Dye- and fragrance-free formula is ideal for frequent hand washing.
  • For use on OneShot® foam soap dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.