
1,600 mL Personal Soaps One Shot Refill
Mfr # FG4015411
Zoro # G4595444
product price: $99.99
/pk 4, $25.00/ea
Free Shipping & Returns
Key Features
Container Type
One Shot® Refill
Size
1,600 mL
Application
Hand
Soap/Lotion Type
Liquid
Cleaner Container Type
One Shot® Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG4015411
Zoro #
G4595444
UPC #
10763905015414
Country of Origin
United States
Dimensions
Size
1,600 mL
Details
Item
Hand Soap
Container Type
One Shot® Refill
Fragrance
Passion Flower
Packaging Type
One Shot Refill
Application
Hand
Soap/Lotion Type
Liquid
Cleaner Container Type
One Shot® Refill
For Use With
Rubbermaid® Commercial FG401310, FG402073, FG401527, FG401528, FG401832
For Use On
Grime; Soil
Color
Pearlized Teal
Weight
18 lbs
Description
Rubbermaid® Commercial One Shot Enriched Lotion Soap Refill, Passion Flower, 1600mL, 4/Carton
- Enriched with glycerin, silk proteins, aloe Vera, and vitamin E.
- Up to 2,000 hand washes per refill reduces labor and soap costs.
- Hypoallergenic for sensitive skin.
- Features a light passion fruit flower scent.
- Designed to refill One Shot® and manual liquid soap dispensers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.