
1,600 mL Personal Soaps Refill
Mfr # FG750386
Zoro # G6073905
product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns
Key Features
Form
Foam
Cleaner Container Type
Refill
Application
Hand
For Use With
TC® FG4870465, FG750339
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG750386
Zoro #
G6073905
UPC #
10763905503867
Country of Origin
United States
Dimensions
Size
1,600 mL
Details
Item
Hand Soap
Form
Foam
Fragrance
Citrus
Cleaner Container Type
Refill
Application
Hand
For Use With
TC® FG4870465, FG750339
Color
Blue
Packaging Type
Refill
Soap/Lotion Type
Foam
For Use On
Dirt; Grime
Description
Rubbermaid® Commercial Enriched Moisturizing Foam Hand Soap, Citrus Scent, 1600mL Refill, 4/Carton
- Minimize over use and costly waste with the OneShot® system. Moisturizer-enriched formula conditions and protects skin. For OneShot® liquid soap dispensers.
- Helps eliminate over use and costly waste.
- Moisturizer-enriched formula.
- For OneShot® liquid soap dispensers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.