
1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51700BL00
Mfr # FGF51700BL00
Zoro # G4054195
product price:Â $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
Key Features
Headband Size
1 in
Mop Pad Size
20 oz
Mop Head Color
Blue
Mop Head Material
Cotton; Synthetic
Mop End Type
Cut End
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGF51700BL00
Zoro #
G4054195
UPC #
10086876049159
Country of Origin
United States
Dimensions
Headband Size
1 in
Mop Pad Size
20 oz
Details
Mop Head Color
Blue
Mop Head Material
Cotton; Synthetic
Mop End Type
Cut End
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Synthetic Blend
Color
Blue
Includes
Includes one wet mop.
Features
1" Headband
Application
Floor Maintenance
Weight
15.996 lbs
Headband Color
Orange
Launderable
No
Description
Rubbermaid® Commercial Cut-End Blend Mop Head, Cotton/Synthetic, Blue, 20 oz, 1-in. Headband, 12/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.