
1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51800BL00
Mfr # FGF51800BL00
Zoro # G4054609
product price:Â $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
Key Features
Headband Size
1 in
Mop Pad Size
24 oz
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGF51800BL00
Zoro #
G4054609
UPC #
10086876049166
Country of Origin
United States
Dimensions
Headband Size
1 in
Mop Pad Size
24 oz
Details
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Synthetic Blend
Color
Blue
Features
1" Headband
Application
Floor Maintenance
Weight
21.274 lbs
Headband Color
Orange
Launderable
No
Description
Rubbermaid® Commercial Cotton/Synthetic Cut-End Blend Mop Head, 24oz, 1" Band, Blue, 12/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.