1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6

  • Mfr # FGD11206WH00
  • Zoro # G5200964
product price: 
$
63.59
/pk of 6, $10.60/ea

Key Features

Headband Size
1 in
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton
Handle Material
No Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGD11206WH00
Zoro #
G5200964
UPC #
086876064056
Country of Origin
Viet Nam
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Includes
Mop
Launderable
Yes
Series
Super Stitch
Color
White
Material
Cotton
Ply
4
End Type
Loop
Basic Material
Cotton
Connection Type
Side Gate
Dry Weight
16 oz
Handle Included
No
Sub-Category
Mop Heads
Color Coding System
Yes
For Use With
Rubbermaid Commercial Products Mop Handles
Style
Looped End
Capacity
20 oz
Standards
REACH
Product Type
Wet Mop Head
Includes Handle
No
Compatible Manufacturer Part Number
FGH145000000
Includes Wet Mop Tailband
Yes
Ply Count
4
Container Type
Looped End
Sensor Body Style
Looped End

Dimensions

Headband Size
1 in
Width
1 in
Length
31" to 37"
Overall Length
31 in to 37 in
Overall Width
7 in
Overall Depth
14 1/2 in

Description

Wet Mop, Material Cotton, Mop Connection Type Slide On, Overall Width 7 in, Overall Depth 14 1/2 in, Launderable Yes, Color White, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Super Stitch

Ratings & reviews