Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11800WH00
Mfr # FGF11800WH00
Zoro # G4054800
product price:Â
$
109.99
/pk 12, $9.17/ea
Free Shipping & Returns
Key Features
Headband Size
1 in
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGF11800WH00
- Zoro #
- G4054800
- UPC #
- 10086876044710
- Country of Origin
- United States
Dimensions
- Headband Size
- 1 in
- Mop Pad Size
- 24 oz
Details
- Mop Head Color
- White
- Mop Head Material
- Cotton
- Mop End Type
- Cut End
- Mop Style
- Cut-End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Material
- Cotton
- Color
- White
- Application
- Floor Maintenance
- Features
- Orange Headband
- Weight
- 18 lbs
- Launderable
- No
Description
Rubbermaid® Commercial Premium Cut-End Cotton Wet Mop Head, 24oz, White, 1" Orange Band, 12/Carton