
1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00
Mfr # FGV11800WH00
Zoro # G4054405
product price:Â $70.79
/pk 12, $5.90/eaKey Features
Headband Size
1 in
Mop Pad Size
24 oz
Mop Head Color
White
Mop Connection Type
1" Band
Mop Head Material
Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGV11800WH00
Zoro #
G4054405
UPC #
10086876046011
Country of Origin
United States
Dimensions
Headband Size
1 in
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Connection Type
1" Band
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Cotton
Features
1" Headband
Application
Floor Maintenance
Weight
12 lbs
Launderable
No
Description
Rubbermaid® Commercial Economy Cut-End Cotton Wet Mop Head, 24oz, 1" Band, White, 12/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.