Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
24 in L Dust Mop, Cut-End, Green, Cotton
- Mfr # FGL15300GR00
- Zoro # G4611708
product price:Â
$
14.99
/ea
Sold in multiples of 12 for
$179.88
Key Features
Mop Head Color
Green
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Type
Dust Mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGL15300GR00
- Zoro #
- G4611708
- UPC #
- 086876087369
- Country of Origin
- United States
Dimensions
- Length
- 24"
- Overall Length
- 24 in
- Overall Depth
- 5 in
- Overall Width
- 24 in
- Fits Chest Size
- Disposable, Typar Backing
Details
- Mop Head Color
- Green
- Mop Head Material
- Cotton
- Handle Material
- No Handle
- Mop End Type
- Cut
- Mop Type
- Dust Mop
- Item
- Disposable Dust Mop
- Material
- Cotton
- Color
- Green
- Launderable
- Disposable
- End Type
- Cut
- Features
- Disposable, Typar Backing
- Product Type
- Dust Mop Head
Description
Disposable Dust Mop, Material Cotton, Overall Width 24 in, Overall Depth 5 in, Color Green, Mop End Type Cut, Features Disposable, Typar Backing, Product Type Dust Mop Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.