Shop All Mops
Rubbermaid Commercial
1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber
Mfr # 1924817
Zoro # G9970177
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Red
- Mop Connection Type Slide On
- Mop Head Material Microfiber
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1924817
- Zoro # G9970177
- UPC # 086876225723
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Width | 25" |
Length | 18" |
Overall Length | 18 in |
Overall Width | 11 in |
Overall Depth | 2 in |
Mop Head Size | Small |
Description
Wet Mop, Material Microfiber, Mop Connection Type Slide On, Overall Width 11 in, Overall Depth 2 in, Launderable Yes, Color Red, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Features Absorbs 3X As Much As Cotton, Tailband Delivers 30 Percent Greater Spread in Use, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 1 in, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 5 Gallon Plastic Bucket, 12 In H, Red, Plastic (AFFBUCKET)
- MIDWEST RAKE Squeegee Blade, 48" L, Neoprene, No-Notch (79020)
- UNGER Smart Color Microwipe 4000 Sheets, Red (MF40R)
- UNGER 40 gal Collapsible Litter Bags, 23 in x 27 in, Green (NB300)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (1924815)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic (FGD21306RD00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Clamp On Connection, Cut-End, Green, Synthetic, PK6 (FGF13700GR00)
- RUBBERMAID COMMERCIAL Wet Mop, Blue, Microfiber (FGQ40900BL00)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGD25206WH00 (FGD25206WH00)
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, Microfiber, PK12, 36942014 (36942014)
- Rubbermaid Commercial Mops