Rubbermaid Commercial
1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber
Mfr # 1924815
Zoro # G9970195
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Green
- Mop Connection Type Slide On
- Mop Head Material Synthetic
- Handle Material No Handle
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO TRASH BAG BLK 33G 200CT (RT-3339-XH)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- SWIFFER Refill Mopping Pads, White, Synthetic, PK4 (08443)
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in APEX, FITS ADV, 08602463 (56393285)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ43800GR00 (FGQ43800GR00)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber (FGJ85300GR00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Green, Synthetic (FGA25306GR00)
- RUBBERMAID COMMERCIAL 18 in L Finish Mop, Looped-End, White (FGE05200WH00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21206BL00 (FGD21206BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- CAROLINA MOP MANUFACTURING Carolina Mop Manufacturing 9083 5 x 24 in. Loop-End Launderable Dust Mop Head (9083)
- Rubbermaid Commercial Mops