1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Rayon, PK12, FGV41800WH00

  • Mfr # FGV41800WH00

  • Zoro # G7629815


product price:  $120.99
/pk 12, $10.08/ea
Free Shipping & Returns

Key Features

Headband Size
1 in
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Rayon
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGV41800WH00
Zoro #
G7629815
UPC #
086876045918
Country of Origin
Viet Nam

Dimensions

Headband Size
1 in
Width
1"
Length
39" to 45"
Overall Length
39 in to 45 in
Overall Depth
2 in
Overall Width
7 in

Details

Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Rayon
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Basic Material
Rayon
Sub-Category
Mop Heads
Material
Rayon
Includes
Mop
Dry Weight
20 oz
Connection Type
Side Gate
Ply
4
For Use With
Rubbermaid Commercial Products Mop Handles
Launderable
No
Handle Included
No
Color
White
Color Coding System
Yes
Series
Value Pro
End Type
Cut
Features
Compact Shipping
Style
Cut End
Standards
REACH
Capacity
24 oz
Product Type
Wet Mop Head
Compatible Manufacturer Part Number
FGH145000000
Resistance Properties
Mildew Resistant
Includes Handle
No
Ply Count
4
Includes Wet Mop Tailband
No

Description

Wet Mop, Material Rayon, Mop Connection Type Slide On, Overall Width 7 in, Overall Depth 2 in, Launderable No, Color White, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Features Compact Shipping, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.