Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rubbermaid Commercial 1 in Wet Mop, 18 oz Dry Wt FGV41700WH00

1 in Wet Mop, 18 oz Dry Wt (Discontinued)

  • Mfr # FGV41700WH00
  • Zoro # G7604511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGV41700WH00
Zoro #
G7604511
UPC #
086876045901
Country of Origin
United States

Dimensions

Headband Size
1 in
Width
1"
Length
34" to 40"
Overall Length
34 in to 40 in
Overall Depth
2 in
Overall Width
7 in
Mop Head Size
Medium

Details

Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Rayon
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Material
Rayon
Includes
Mop
Sub-Category
Mop Heads
End Type
Cut
Dry Weight
18 oz
Series
Value Pro
Ply
4
Handle Included
No
Launderable
No
Color
White
Connection Type
Side Gate
Basic Material
Rayon
For Use With
Rubbermaid Commercial Products Mop Handles
Color Coding System
Yes
Style
Cut End
Features
Compact Shipping
Standards
REACH
Capacity
20 oz
Product Type
Wet Mop Head
Compatible Manufacturer Part Number
FGH145000000
Includes Handle
No
Ply Count
4
Resistance Properties
Mildew Resistant
Includes Wet Mop Tailband
No
Launderability
Disposable
Specialty Features
Mildew Resistant
Mop Material
Rayon
Mop Style
String

Description

Wet Mop, Material Rayon, Mop Connection Type Slide On, Overall Width 7 in, Overall Depth 2 in, Launderable No, Color White, Dry Weight 18 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Features Compact Shipping, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.