1 Shot Antibacterial Enriched Lotion Soap Rfl, Unscented, 1600mL, PK4

  • Mfr # 2018581

  • Zoro # G4596731


product price:  $107.99
/pk 4, $27.00/ea
Free Shipping & Returns

Key Features

Fragrance
Unscented
Packaging Type
Refill
Application
Hand
Color
White
Weight
16.314 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018581
Zoro #
G4596731
UPC #
10086876238959
Country of Origin
United States

Details

Fragrance
Unscented
Packaging Type
Refill
Application
Hand
Color
White
Weight
16.314 lbs
Capacity
1,600 mL
For Use With
Rubbermaid® Commercial 1938171; Rubbermaid® Commercial 1938172; Rubbermaid® Commercial FG401310; Rubbermaid® Commercial FG401544; Rubbermaid® Commercial FG402241; Rubbermaid® Commercial FG500394; Rubbermaid® Commercial FG500582; Rubbermaid® Commercial FG4870465

Description

Rubbermaid® Commercial One Shot Antibacterial Enriched Lotion Soap Refill, Unscented, 1600 mL, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.