Zoro Homepage

10" Black Angle Broom with Metal Handle

  • Mfr # FG638906BLA

  • Zoro # G4614946


product price: $18.89
/ea
Sold in multiples of 6 for $113.34

Key Features

Bristle Color
Black
Broom Handle Material
Metal
Color
Black
Bristle Material
Polypropylene
Sweep Face
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG638906BLA
Zoro #
G4614946
UPC #
086876194081
Country of Origin
China

Details

Bristle Color
Black
Item
Angle Broom
Broom Handle Material
Metal
Color
Black
Bristle Material
Polypropylene
Sweep Face
10 in

Description

Angle Broom,w/Metal Handle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.