Shop All Trash Cans
Rubbermaid Commercial
10 gal Round Trash Can, Black, 15 5/8 in Dia, Open Top, Plastic
Mfr # 1926827
Zoro # G3963395
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Container Shape Round
- Material Plastic
- Height 17 in
- Width 15 5/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1926827
- Zoro # G3963395
- UPC # 086876225396
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17 in |
Width | 15 5/8 in |
Trash Can Dia./Width | 15-3/4" |
Length | 15-11/16 in |
Width/Diameter | 15 5/8 in |
Diameter | 15 1/2 in |
Details
Description
Trash Can, Round, Open, 10 gal, Black, Height 17 in, Width/Diameter 15 5/8 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (71506/29606)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSI)
- DCT Cutting Board Restorer, Chlorine Scent, 1 gal Bottle, 4PK (00061)
- EKCOS INNOVATIONS Ekcoscreen Orange/Tropical Fruit (EKS-4O-12)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, 15 5/8 in Dia, Open Top, Plastic (FG261000WHT)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Yellow, 15 5/8 in Dia, Open Top, Plastic (FG261000YEL)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, 15 5/8 in Dia, Open Top, Plastic (FG261000GRAY)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, Open Top, Plastic (FG262000WHT)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Beige, Plastic (RCP295600BGCT)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Black, 24 in Dia, Open Top, Plastic (FG264360BLA)
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- Rubbermaid Commercial Trash Cans