Shop All Trash Cans
Rubbermaid Commercial
10 gal Round Trash Can, Blue, 15 5/8 in Dia, Open Top, Plastic
Mfr # 1779699
Zoro # G3963410
product price: $22.47
/ea
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Container Shape Round
- Material Plastic
- Height 17 in
- Width 15 5/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1779699
- Zoro # G3963410
- UPC # 086876208979
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17 in |
Width | 15 5/8 in |
Length | 15-11/16 in |
Trash Can Dia./Width | 15-3/4" |
Width/Diameter | 15 5/8 in |
Diameter | 15 1/2 in |
Details
Description
Trash Can, Round, Open, 10 gal, Blue, Height 17 in, Width/Diameter 15 5/8 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton (1TZE3)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- CLOROX Toilet Bowl Cleaner, 3.5 oz., PK6 (30024)
- BRONCO 55 gal Round Trash Can, Yellow (84105504)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, 15 5/8 in Dia, Open Top, Plastic (FG261000WHT)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Dark Green, 15 5/8 in Dia, Open Top, Plastic (FG261000DGRN)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Red, 15 5/8 in Dia, Open Top, Plastic (FG261000RED)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Swing, Plastic (FG917188BEIG)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, Side Door, Polyethylene (FG817088BLA)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Gray (FG295600GRAY)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top, Stainless Steel (FGSO12SSSPL)
- Rubbermaid Commercial Trash Cans